Riferimenti
Klüber Lubrication:MICROLUBE GL 261 400G
Rubix:160000000013793
Produttore:0201950591
Documenti
Dettagli del prodotto : 0201950591-GRASSO MICROLUBE GL 261 400G
GRASSO
Punti di forza
• Optimal lubrication with boundary friction, which prevents machine downtime due to tribocorrosion
• Already tested and approved by OEMs for many years
• Longer life of the parts thanks to special additives, particularly in oscillations and microbe weightings
• Smooth operation of machines thanks to good pump-ability in central lubrication systems
• Already tested and approved by OEMs for many years
• Longer life of the parts thanks to special additives, particularly in oscillations and microbe weightings
• Smooth operation of machines thanks to good pump-ability in central lubrication systems
Informazioni tecniche
Attributi
| Peso | 400 g |
|---|---|
| Quantità del pacco | cartuccia |
| Temperatura minima | -30 °C |
| Temperatura massima | 140 °C |
Mostra UNSPSC / ECL@SS
€ 65,76 IVA esclusa
/ Unità
€ 80,22 IVA inclusa
- Disponibile: spedito entro 24 ore
