UPS 25-80 N 180 1X230 50HZ 9H 95906439

Circulator Pump

Vedi informazioni tecniche
Riferimenti
Grundfos:UPS 25-80 N 180
Rubix:999190500009815
Produttore:95906439
EAN:5700310346588
UPS 25-80 N 180 1X230 50HZ 9H 95906439

Dettagli del prodotto : UPS 25-80 N 180 1X230 50HZ 9H 95906439


Grundfos UP, UPS N circulator pumps have a corrosion-free stainless-steel pump housing and are recommended for domestic hot-water recirculation and underfloor heating systems. UP, UPS N can be connected to an on/off time switch to limit pump operation to periods when hot water is usually required.

Applicazioni

Basement;Kitchen;Living Space

Informazioni tecniche


Attributi
Mostra UNSPSC / ECL@SS
  • Accedi/registrati per visualizzare i tempi di spedizione