550287152249-ROTEX GS 28 AL-H (ALLUMINIO) ROTEX GS 28 AL-H (ALLUMINIO) MOZZO A MORSETTO 2.6 D.22H7 CAVA
Clamping Hub
Vedi informazioni tecnicheVedi documentiRiferimenti
KTR:ROTEX 28 GS AL 2.6 22H7
Rubix:999191100015251
Produttore:550287152249

Documenti
Dettagli del prodotto : 550287152249-ROTEX GS 28 AL-H (ALLUMINIO) ROTEX GS 28 AL-H (ALLUMINIO) MOZZO A MORSETTO 2.6 D.22H7 CAVA
Our ROTEX GS servo couplings are torsionally stiff shaft couplings soft in bending serving as a connection element between drive unit and measuring sensor. They transmit the torque free from backlash and conformally, making our backlash-free shaft couplings highly accurate. . They also allow for simultaneous compensation of radial, axial and angular displacements. Thanks to the high variety of coupling types and hub designs we are able to supply the right coupling for almost every application
Punti di forza
•Maintenance-free servo coupling with an integrated clamping system made of aluminum
easy assembly by internal clamping screws
high friction torques, smooth running
application up to a circumferential speed of 50 m/s
torsion ally flexible
easy assembly by internal clamping screws
high friction torques, smooth running
application up to a circumferential speed of 50 m/s
torsion ally flexible
Informazioni tecniche
Attributi
| Grandezza | 28 |
|---|---|
| Lunghezza del mozzo | 90 mm |
| Diametro esterno | 65 mm |
| Codice doganale | 84839089 |
Mostra UNSPSC / ECL@SS
€ 80,83 IVA esclusa
/ Unità
€ 98,62 IVA inclusa
- Disponibile: spedito entro 24 ore
