00043362-ARTICOLO SYJ3000-21-2A-Q
Elettrovalvola a 4/5 vie, pilotata
Vedi informazioni tecnicheVedi documentiRiferimenti
SMC:SYJ3000-21-2A-Q
Rubix:999221025034211
Produttore:SYJ3000-21-2A-Q
Documenti
Dettagli del prodotto : 00043362-ARTICOLO SYJ3000-21-2A-Q
The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
SYJ3000-21-*A, Assieme piastra di otturazione per SYJ3000
Informazioni tecniche
Attributi
| Peso | 6 g |
|---|---|
| Paese d'origine | JP |
| Codice doganale | 84819000 |
Mostra UNSPSC / ECL@SS
€ 2,46 IVA esclusa
/ Unità
€ 3,00 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione