00043767-ARTICOLO SYJ5120-5LOU-M5-Q

Elettrovalvola a 4/5 vie, pilotata

Vedi informazioni tecniche

Riferimenti

SMC:SYJ5120-5LOU-M5-Q
Rubix:999221025034278
Produttore:SYJ5120-5LOU-M5-Q
EAN:3618036151428
00043767-ARTICOLO SYJ5120-5LOU-M5-Q

Riepilogo info tecniche

Tipologia5/2 monostabile
Numero di porte5
Vedi tutti gli attributi tecnici

Dettagli del prodotto : 00043767-ARTICOLO SYJ5120-5LOU-M5-Q


The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
SYJ5000, elettrovalvola a 5 vie, montaggio su base e attacchi su corpo

Informazioni tecniche


Attributi
Tipologia5/2 monostabile
Numero di porte5
Portata volumetrica129 l/min
€ 62,26 IVA esclusa
/ Unità
€ 75,96 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione