483289-FILO SIGILLARACCORDI PER TUBAZIONI IN METALLO E PLASTICA PRIVO DI POLIMERI 55 - 50 M
Filo
Vedi informazioni tecnicheVedi documentiRiferimenti
Loctite:55 BC 24X50M IT
Rubix:160000000545777
Produttore:483289
Documenti
Dettagli del prodotto : 483289-FILO SIGILLARACCORDI PER TUBAZIONI IN METALLO E PLASTICA PRIVO DI POLIMERI 55 - 50 M
Thread Sealing Cord, which provides immediate full pressure sealing and allows for re-adjustments. LOCTITE 55 is designed for sealing of metal and plastic pipes and fittings. It needs no cure time and results in an immediate, full pressure seal. The ideal choice for a quick, easy and reliable seal. The product has approval for natural gas, hydrogen gas and potable water.
Punti di forza
•Tested in accordance with EN 751-2 Class ARp and DIN 30660
DVGW/KTW approval for gas and potable water
Certified to NSF/ANSI, Standard 61
WRAS listed – approval number 1807518, meets BS 6920 for potable water: 0808533
Complies with KIWA GASTEC QA AR 214 requirements for hydrogen gas
DVGW/KTW approval for gas and potable water
Certified to NSF/ANSI, Standard 61
WRAS listed – approval number 1807518, meets BS 6920 for potable water: 0808533
Complies with KIWA GASTEC QA AR 214 requirements for hydrogen gas
Applicazioni
Thread Sealing
Informazioni tecniche
Attributi
| Lunghezza | 50 m |
|---|---|
| Colore | bianco |
Mostra UNSPSC / ECL@SS
€ 5,72 IVA esclusa
/ Unità
€ 6,97 IVA inclusa
- Disponibile: spedito entro 24 ore
