550197152452-ROTEX GS 19 AL-H (ALLUMINIO) ROTEX GS 19 AL-H (ALLUMINIO) MOZZO A MORSETTO 2.0 D.24H7 SENZA CAVA VITE M4

Flexible Jaw Coupling

Vedi informazioni tecnicheVedi documenti

Riferimenti

KTR:ROTEX GS 19 AL-H 2.0-24H7
Rubix:999200400079459
Produttore:550197152452
550197152452-ROTEX GS 19 AL-H (ALLUMINIO) ROTEX GS 19 AL-H (ALLUMINIO) MOZZO A MORSETTO 2.0 D.24H7 SENZA CAVA VITE M4

Documenti

Dettagli del prodotto : 550197152452-ROTEX GS 19 AL-H (ALLUMINIO) ROTEX GS 19 AL-H (ALLUMINIO) MOZZO A MORSETTO 2.0 D.24H7 SENZA CAVA VITE M4


ROTEX GS is a three-part servo coupling backlash-free under pre-stress. The different hub types and various kinds of Shore hardness provide the optimum coupling for every application in automation technology. It is used wherever drives have to position accurately. In spite of their vibration-damping properties the coupling is torsionally stiff so that you do not have to cut back on precision even with highly dynamic servo drives. The backlash-free servo coupling ROTEX GS uses the construction kit system, it is available in a high variance of different hub types which can be combined within one coupling size. The choice of the hub material depends on the size and the hub is either made of aluminium or steel. Both frictionally engaged connections without feather keyway and positive-locking connections with feather keyway are available.

Punti di forza

•Easy assembly
Low-priced
Good visual inspection of wear and estimation of service life
Electrically insulating to interrupt leakage current
Damping vibrations

Applicazioni

Automation Technology

Informazioni tecniche


Attributi
46,23 IVA esclusa
/ Unità
56,40 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione