Riferimenti
CFG:L01210
Rubix:999180400101120
EAN:8016818015350
Dettagli del prodotto : GRASSO ALIMENTARE BIANCO INODORE-BARATTOLO-500 ML L01210
White lubricant, odorless, non-toxic with very high purity Special non-toxic grease based on very high purity products, medicinal oils and white solid lubricants.
Punti di forza
•High adhesiveness and washout resistance
Speed factor for rolling bearings 500000
Excellent affinity to metal surfaces and strong anti-corrosive power against copper alloy steels
High lubricating and silgillating power
Speed factor for rolling bearings 500000
Excellent affinity to metal surfaces and strong anti-corrosive power against copper alloy steels
High lubricating and silgillating power
Applicazioni
Slaughterhouses;Packaging industry;Valves or taps for water;Guides;Chains
Informazioni tecniche
Attributi
| Colore | bianco |
|---|---|
| Temperatura minima | -20 °C |
| Temperatura massima | 130 °C |
Mostra UNSPSC / ECL@SS
€ 29,40 IVA esclusa
/ Unità
€ 35,87 IVA inclusa
- Disponibile: spedito entro 24 ore

