GUARNIZIONE TG3100350-T10N ( 35,0X42,5X3,2 ) PTFE/NBR TG3100350T10
Guarnizione
Vedi informazioni tecnicheVedi documentiRiferimenti
Trelleborg:TG3100350-T10N
Rubix:999190900048922

Documenti
Dettagli del prodotto : GUARNIZIONE TG3100350-T10N ( 35,0X42,5X3,2 ) PTFE/NBR TG3100350T10
Double-acting Turcon®Roto Glyd Ring®is used to seal shafts, axles, cylinder bores, rotary manifolds, and swivels with rotary, helical or oscillating movement. It consists of a seal ring in high-grade Turcon®material activated by an elastomeric O-Ring. The contact surface profile of the seal ring is specially designed for use at high-pressure and low sliding speeds.
Punti di forza
•Double-acting seal
Low friction
Lubricant reservoir
Stick-slip free operation
No vulcanizing to mating surfaces
Simple groove design
Small groove dimensions
For use at high-pressure and low sliding-speeds
Low friction
Lubricant reservoir
Stick-slip free operation
No vulcanizing to mating surfaces
Simple groove design
Small groove dimensions
For use at high-pressure and low sliding-speeds
Informazioni tecniche
Attributi
| Diametro interno | 35 mm |
|---|---|
| Esecuzione | non applicabile |
| Codice doganale | 39269097 |
Mostra UNSPSC / ECL@SS
€ 13,36 IVA esclusa
/ Unità
€ 16,30 IVA inclusa
- Disponibile: spedito entro 24 ore