Riferimenti
Parker:10673-12-12-SM
Rubix:999200100081393
Produttore:FRC0182


Riepilogo info tecniche
| Tipologia | girevole |
|---|---|
| Connessione 1 | 1-1/16 '' |
| Materiale | acciaio, zincato |
Documenti
Dettagli del prodotto : RACCORDO 10673.12.12SM
Parker 73 Series crimp fittings are Parkrimp permanent, crimp style hydraulic fittings that allow for quick assembly with our family of Parkrimp crimpers. Assembly of Parker's No-Skive hose and fittings does not require removing the outer cover of the hose eliminating premature hydraulic hose failure caused by skiving too much or too little.
Parker 73 Series fittings are compatible with the 731 family of spiral hydraulic hoses.
Markets:
· Construction Equipment
· Transportation
· Forestry
· Agriculture
Features / Benefits:
· Matched hose and fitting system guarantees an approved and safe combination
and the highest quality and safety combined with the longest service life of the final product to the end-users.
· No-Skive technology offers the easiest and most efficient and safe production process to the assemblers.
Applications:
· All construction equipment machines
· Agriculture and forestry machines
· general high pressure hydraulic applications
Parker 73 Series fittings are compatible with the 731 family of spiral hydraulic hoses.
Markets:
· Construction Equipment
· Transportation
· Forestry
· Agriculture
Features / Benefits:
· Matched hose and fitting system guarantees an approved and safe combination
and the highest quality and safety combined with the longest service life of the final product to the end-users.
· No-Skive technology offers the easiest and most efficient and safe production process to the assemblers.
Applications:
· All construction equipment machines
· Agriculture and forestry machines
· general high pressure hydraulic applications
Divisione: Polymer Hose Division Europe
Identità del tubo (dimensioni): -12
Materiali di costruzione: Acciaio
Dimensione dado esagonale: 32 mm
Connessione porta: 1-1/16"-12
Tipo di attacco: DKJ
Forma: Dritto
Identità del tubo (dimensioni): -12
Materiali di costruzione: Acciaio
Dimensione dado esagonale: 32 mm
Connessione porta: 1-1/16"-12
Tipo di attacco: DKJ
Forma: Dritto
Informazioni tecniche
Attributi
| Tipologia | girevole |
|---|---|
| Connessione 1 | 1-1/16 '' |
| Materiale | acciaio, zincato |
| Esecuzione | 73 |
| Diametro esterno del tubo | 20 mm |
| Diametro di filettatura | 26,99 mm |
| Pressione | 344,74 bar |
| Codice doganale | 73269098 |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione