Riferimenti
SMC:XLA-25G-2M9//
Rubix:999240813001707
Produttore:01219713
Documenti
Dettagli del prodotto : 01219713-ART. XLA-25G-2M9//
High vacuum angle valve series XL provides excellent thermal conductivity results in a uniform temperature for the entire valve body and a marked decrease in the condensation of gases inside the valve. The valve does not contain heavy metals such as Ni (nickel) or Cr (chrome) and a low sputtering yield also helps to minimize heavy metal contamination of semiconductor wafers.
Punti di forza
Single acting, Bellows seal.
Aluminium bodied.
Uniform baking temperature.
Minimal outgassing.
High corrosion resistance to fluorine gas.
Lightweight, Compact.
Minimal contamination from heavy metals.
Informazioni tecniche
Attributi
Mostra UNSPSC / ECL@SS
€ 380,98 IVA esclusa
/ Unità
€ 464,80 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione