Riferimenti
Danfoss:060L111366
Rubix:160000000691378
Produttore:060L111366
EAN:5702428014854
Dettagli del prodotto : KP71 THERMOSTAT M/32 060L111366
Series KP: Ambient temperature: 40-+ 65°C (+ 80 °C for max. 2 hours). Switch: Single-pole, change-over switch (SPDT. ContactlLoad, AC: # AC1: 16 A, 400 V # AC3: 16 A, 400 V # AC15: 10 A, 400 V # maximum start current (L.R.): 112 A, 400 V # contact load, DC: Dc13: 12 W, 220 V Control Current # Cable connection: A Pg 13.5 cable gland can be used for cables with 6-14 mm diameter. For cables with 8-16 mm, a Pg 16 cable gland can be used. Protection: IP 30 according to IEC 529, if the unit is mounted on a flat surface or with a mounting bracket in which all unused holes are covered.
Informazioni tecniche
Attributi
| Peso | 368 g |
|---|---|
| Paese d'origine | PL |
| Codice doganale | 90321080 |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione

