Riferimenti
Klüber Lubrication:KLUBERPASTE 46 MR 401 60G
Rubix:160000000003169
Produttore:0051080213
Dettagli del prodotto : 0051080213-OLIO KLUBERPASTE 46 MR 401 60G
OLIO
Punti di forza
• Easy assembly and disassembly of highly loaded frictional connections
• Prevents premature material ageing caused by tribo-corrosion and stick slip
• Can be used with many material combinations, including plastics and elastomers
• Prevents premature material ageing caused by tribo-corrosion and stick slip
• Can be used with many material combinations, including plastics and elastomers
Informazioni tecniche
Attributi
| Peso | 60 g |
|---|---|
| Quantità del pacco | tubo |
| Temperatura minima | -40 °C |
| Temperatura massima | 150 °C |
Mostra UNSPSC / ECL@SS
€ 26,93 IVA esclusa
/ Unità
€ 32,85 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
