0051150036-LUBRIFICANTE KLUBERPASTE ME 31-52 750G
Lubrificante
Vedi informazioni tecnicheVedi documentiRiferimenti
Klüber Lubrication:ME 31-52 750G
Rubix:160000000003181
Produttore:0051150036
Documenti
Dettagli del prodotto : 0051150036-LUBRIFICANTE KLUBERPASTE ME 31-52 750G
LUBRIFICANTE
Punti di forza
• Low lubricant costs for initial and relubrication due to thin lubricant films
• Good wear and corrosion protection helps reduce assembly forces and screw torques and prevents tribo- and fretting corrosion
• High pressure absorption capacity enables constant high clamping forces and consequently ensures properly fixed tools or workpieces in machine tool chucks
• Good wear and corrosion protection helps reduce assembly forces and screw torques and prevents tribo- and fretting corrosion
• High pressure absorption capacity enables constant high clamping forces and consequently ensures properly fixed tools or workpieces in machine tool chucks
Informazioni tecniche
Attributi
| Peso | 750 g |
|---|---|
| Quantità del pacco | scatola |
| Temperatura minima | -15 °C |
| Temperatura massima | 150 °C |
Mostra UNSPSC / ECL@SS
€ 414,63 IVA esclusa
/ Unità
€ 505,85 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
