Riferimenti
Klüber Lubrication:0960380037
Rubix:160000000021624
Dettagli del prodotto : 0960380037-GRASSO KLUBERSYNTH UH1 14-1600 1KG
GRASSO
Punti di forza
• Improved pumpability due to its soft consistency
• Component life enhanced resulting from a special thickener with good adhesion and good corrosion protection
• ISO 21469 certified – supports the compliance with the hygienic requirements in your production
• Component life enhanced resulting from a special thickener with good adhesion and good corrosion protection
• ISO 21469 certified – supports the compliance with the hygienic requirements in your production
Informazioni tecniche
Attributi
| Peso | 1000 g |
|---|---|
| Quantità del pacco | scatola |
| Temperatura minima | -45 °C |
| Temperatura massima | 120 °C |
Mostra UNSPSC / ECL@SS
€ 153,90 IVA esclusa
/ Unità
€ 187,76 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
