0390910037-LUBRIFICANTE KLUBERPLEX AG 11-462 1KG
Lubrificante
Vedi informazioni tecnicheVedi documentiRiferimenti
Klüber Lubrication:390910037
Rubix:160000000015429
Produttore:0390910037
Documenti
Dettagli del prodotto : 0390910037-LUBRIFICANTE KLUBERPLEX AG 11-462 1KG
LUBRIFICANTE
Punti di forza
• Reduced maintenance needs
• Low contamination of machine environment due to use of white solid lubricants and low lubricant consumption
• Very good adhesion even at low temperatures
• Product streamlining possible as the product is suitable for gear rim / pinion drives and bearings
• Improved component performance
• Less wear due to selected solid lubricants and additives
• Very good corrosion protection also when exposed to salt water
• Low contamination of machine environment due to use of white solid lubricants and low lubricant consumption
• Very good adhesion even at low temperatures
• Product streamlining possible as the product is suitable for gear rim / pinion drives and bearings
• Improved component performance
• Less wear due to selected solid lubricants and additives
• Very good corrosion protection also when exposed to salt water
Informazioni tecniche
Attributi
| Peso | 1000 g |
|---|---|
| Quantità del pacco | scatola |
| Temperatura minima | -10 °C |
| Temperatura massima | 150 °C |
Mostra UNSPSC / ECL@SS
€ 102,09 IVA esclusa
/ Unità
€ 124,54 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
