Riferimenti
Klüber Lubrication:961150037
Rubix:180000000034949
Produttore:0961150037
Documenti
Dettagli del prodotto : 0961150037-GRASSO KLUBERFOOD NH1 94-6000 1KG
GRASSO
Punti di forza
- Optimised lubricant supply to the friction point due to very soft consistency and good pumpability in central lubrication systems
- Reduced wear and extended maintenance intervals due to good load-carrying capacity and good corrosion protection
- Good low-temperature characteristics enable use in refrigerated environments
- NSF-H1 registration for increased process reliability
- ISO 21469 certified - supports the compliance with the hygienic requirements in your production plant.
- Reduced wear and extended maintenance intervals due to good load-carrying capacity and good corrosion protection
- Good low-temperature characteristics enable use in refrigerated environments
- NSF-H1 registration for increased process reliability
- ISO 21469 certified - supports the compliance with the hygienic requirements in your production plant.
Informazioni tecniche
Attributi
| Peso | 1000 g |
|---|---|
| Quantità del pacco | scatola |
| Temperatura minima | -45 °C |
| Temperatura massima | 120 °C |
Mostra UNSPSC / ECL@SS
€ 184,84 IVA esclusa
/ Unità
€ 225,51 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione

