LUCCHETTO SAFEKEY â NYLON 150334 NYL-GRN-38PL-KD6PK
Lucchetto
Vedi informazioni tecnicheVedi documentiRiferimenti
Brady:150334
Rubix:999260312027911
Produttore:150334
EAN:0754473611491

Documenti
Dettagli del prodotto : LUCCHETTO SAFEKEY â NYLON 150334 NYL-GRN-38PL-KD6PK
Brady SafeKey Nylon Padlocks are the ultimate locks for all of your safety and security needs! They compliment the Brady SafeKey Padlock range and have the same features. The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout. The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted. The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance. Locks are lightweight and resist impact, temperature, chemicals and corrosion. Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling. The colour-matched key and lock body allows a fast identification in the application. 1 key supplied with each lock. Custom keying, engraving, charting, Master Key and Grand Master Key are available - check our customisation capabilities.
Lucchetto di sicurezza Brady SafeKey in nylon verde con archetto in plastica. Robusto e non conduttivo/non-sparking per lockout/tagout. Include 6 chiavi.
Informazioni tecniche
Attributi
| Materiale/finitura | Nylon |
|---|---|
| Modello | nyl-grn-38pl-kd6pk |
| Tipologia | lucchetto di sicurezza safekey per lockout/tagout (corpo in nylon, archetto in plastica, chiavi diverse) |
| Distanza tra le maniglie | 20 mm |
| Diametro dell'impugnatura | 6,4 mm |
| Numero di chiavi | 6 |
Mostra UNSPSC / ECL@SS
€ 114,11 IVA esclusa
/ Pacchetto
€ 139,22 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione





