LUCCHETTO SAFEKEY â NYLON 150315 NYL-BLK-38PL-KA3PK
Lucchetto
Vedi informazioni tecnicheVedi documentiRiferimenti
Brady:150315
Rubix:999260312027901
Produttore:150315
EAN:0754473611309

Documenti
Dettagli del prodotto : LUCCHETTO SAFEKEY â NYLON 150315 NYL-BLK-38PL-KA3PK
Brady SafeKey Nylon Padlocks are the ultimate locks for all of your safety and security needs! They compliment the Brady SafeKey Padlock range and have the same features. The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout. The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted. The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance. Locks are lightweight and resist impact, temperature, chemicals and corrosion. Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling. The colour-matched key and lock body allows a fast identification in the application. 1 key supplied with each lock. Custom keying, engraving, charting, Master Key and Grand Master Key are available - check our customisation capabilities.
Lucchetto di sicurezza Brady SafeKey 150315 per Lockout/Tagout: corpo in nylon e ansa in plastica non conduttiva. Versione keyed alike (con set da 3).
Informazioni tecniche
Attributi
| Materiale/finitura | Nylon |
|---|---|
| Modello | safekey 150315 (nyl-blk-38pl-ka3pk) |
| Tipologia | lucchetto di sicurezza per lockout/tagout (loto) - safekey nylon con ansa in plastica |
| Distanza tra le maniglie | 20 mm |
| Diametro dell'impugnatura | 6,4 mm |
| Numero di chiavi | 3 |
Mostra UNSPSC / ECL@SS
€ 59,42 IVA esclusa
/ Pacchetto
€ 72,49 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
