8AFD40002-MOTORE BX 100LB 4 KW 3 4P B5 IEC100L 3PH 230/400V 50HZ IP55 CLF IE3 BX
Motore
Vedi informazioni tecnicheVedi documentiRiferimenti
Bonfiglioli:BX 100LB 4 230/400-50 IP55 CLF B5
Rubix:160000001725318

Documenti
Dettagli del prodotto : 8AFD40002-MOTORE BX 100LB 4 KW 3 4P B5 IEC100L 3PH 230/400V 50HZ IP55 CLF IE3 BX
BX Series asynchronous motors with aluminium frames are the right solution for a wide range of general purpose industrial applications. Both the IEC and Compact motor are available in IE3 efficiency classes according to the international standard IEC 60034-30. Furthermore, Bonfiglioli's e-motors can be equipped with several options: protection class up to IP 56, tropicalized, corrosion-resistant paint, and anti-condensation heaters. Moreover, the BN/M and BX/MX motor Series are also able available in the Brake Motor version with a selection of AC or DC brakes. To maximize our e-motor flexibility, all of them can be controlled with inverters.
Informazioni tecniche
Attributi
| Tensione | 230/400 V |
|---|---|
| Velocità | 1445 rpm |
| Numero di poli | 4 |
| Classe di efficienza energetica | ie3 |
| Grado di protezione (IP) | ip55 |
| Esecuzione | bx |
Mostra UNSPSC / ECL@SS
€ 362,75 IVA esclusa
/ Unità
€ 442,56 IVA inclusa
- Disponibile: spedito entro 24 ore
