OIL RIF NDURANCE 5L 1630-1146-00

Ndurance Oil

Vedi informazioni tecnicheVedi documenti
Riferimenti
Atlas Copco:1630114600
Rubix:160000000673641
OIL RIF NDURANCE 5L 1630-1146-00
Riepilogo info tecniche
Capacità5 l
Documenti

Dettagli del prodotto : OIL RIF NDURANCE 5L 1630-1146-00


Atlas Copco Roto Inject Fluid NDURANCE is a oil specially formulated to protect your GA-GX rotary screw compressor. With several years of experience on developing cutting edge technology on compressors, Atlas Copco has designed a unique additive package that enables the Roto Inject Fluid NDURANCE to work in harmony with all other components in the compressor.

Punti di forza

High resistance against oxidation
Perfect sealing and anti-wear properties
Protection against corrosion
Oil system free of deposits
Good demulsifying properties
Low foaming tendency
Optimized viscosity
Volatility and oil consumption

Informazioni tecniche


Attributi
Capacità5 l
Mostra UNSPSC / ECL@SS
159,77 IVA esclusa
/ Unità
194,92 IVA inclusa
  • Disponibile: spedito entro 24 ore