O-RING 24,20X 3,00 NBR70

Vedi informazioni tecniche

Riferimenti

Dichtomatik:67003740
Rubix:999180500108666
Produttore:67003740
brand logo

Riepilogo info tecniche

Diametro interno24,2 mm
Diametro della sezione3 mm
Materialenbr
Vedi tutti gli attributi tecnici

Dettagli del prodotto :


Guarnizione in nitrile per la tenuta di meccanismi statici contro fluidi liquidi e gassosi.

Applicazioni

O-rings are used predominently for sealing non-moving machine and system components (static application) and media in liquid and gas form, e.g. flange and cover seals, threaded tube connections and the cylinder head and cylinder bottom for hydraulic cylinders. Under certain conditions it is also possible to use o-rings with reciprocating, rotating and helical movements (dynamic application). If the installation housing is finished properly, the construction design is right and the proper materials are selected, it is possible for pressures of up to 1000 bar to be sealed, with the use of back-up rings where required. O-rings are used in many sectors such as the fields of hydraulics, pneumatics, vacuum applications, the fittings industry, the automotive industry and in plant and mechanical engineering.

Informazioni tecniche


Attributi
Diametro interno24,2 mm
Diametro della sezione3 mm
Materialenbr
Durezza Shore A70 Shore
Colorenero