EHV 4-350/90-A25DC-200 10845401125

Parker Hannifin

Vedi informazioni tecniche

Riferimenti

Parker:EHV 4-350/90-A25DC-200
Rubix:999190800323111
Produttore:10845401125
EHV 4-350/90-A25DC-200 10845401125

Riepilogo info tecniche

Capacità del serbatoio3,7 l
Pressione massima di esercizio350 bar
Materiale del corpoacciaio
Vedi tutti gli attributi tecnici

Dettagli del prodotto : EHV 4-350/90-A25DC-200 10845401125


The EHV bladder accumulator offers a reliable and efficient solution for storing energy under pressure. Utilizing comprehensive tools and resources including an applications database, CAD/CAM, finite element analysis, reliability studies and simulation we have optimized the design and performance of the accumulator. Parker Olaer bladder accumulators are suitable for use in more than 35 countries (all hydraulic accumulators for Europe are CE marked) and they can meet an extensive range of international and industry approvals.

The EHV Series bladder accumulator comes with an O-ring seal fluid port and 7/8" UNF gas connection as standard however other options are available.

Rigorous product testing and continuous product development help to ensure our hydraulic accumulators operate at optimum efficiency and can perform in the most demanding environments. Parker accumulator accessories such as Safety Blocks, Burst Discs and Permanent Charging Sets, can aid the safe installation and operation of the accumulators in any hydraulic system.

In addition to our standard and low temperature elastomer options Parker has developed the new Xtra Lifetime (XL) rubber mix which offers a permeation rate 50% lower that the standard mix and an operational lifetime twice as long as any other bladder available on the market for the same application. The XL bladder mix features high mechanical resistance and offers greater reliability therefore making it ideal for high performance applications. The XL bladder’s unique design can increase your systems operational uptime and reduce unscheduled maintenance saving you time and money.

Parker Olaer have developed very sophisticated simulation software to optimize sizing recommendations for hydraulic accumulators. You can download the accumulator sizing software from the Product Support tab.

Markets:
• Industrial
• Defense
• Renewable Energy
• Marine
• Mining
• Mobile
• Oil and Gas
• Processing
• Rail


Features/Benefits:
• Extensive range of international and industry approvals (PED 2014/68/EU, EN 14359, ATEX, ASME VIII div 1, SELO, CRN, AS1210, NR13, CUTR, DNV, BV Marine, ABS and GL)
• Rigorous product testing and continuous product development
• Large selection of materials and fittings to suit every hydraulic system.
• Parker Olaer offers a wealth of product knowledge and experience thus enabling us to provide first class technical support and customer service.

Applications:
• Hydraulic Power Units
• Ship Cranes
• Wind Turbines
• Plastic Presses
• Tooling Machines
• Construction/Mobile Vehicles
• Machine Tools

Function:
Hydraulic accumulators are an essential component for the optimum operation of a hydraulic circuit. The accumulator enables:

• Energy Storage: Saves energy without loss and redistributes when required therefore reducing installed power.

• Pressure Compensation: Absorbs pressure spikes from pumps or other components to control pressure and flow rates in the hydraulic circuit.

• Volume Control: Absorbs fluid volume variations induced by temperature changes in a closed hydraulic circuit and maintains a rated pressure.

• Emergency Energy Storage: In case of failure of the main energy source, these accumulators can provide sufficient energy to complete an operation or to realize a full hydraulic cycle.

• Hydraulic Spring/Shock Absorber: A bladder accumulator can act as a gas spring suppressing shocks and vibrations in hydraulic systems of lifting vehicles (e.g. Forklift trucks) and maintains real suspension of the load on a gas spring.

We have included a small selection of part numbers, please download the EHV bladder accumulator brochure for more information or contact us.

Previously branded as Olaer.

Materiale del corpo: Guscio e fluidport in acciaio al carbonio
Supporto: CE108: 20118703620
Certificazioni: PED2014/68/EU
Morsetto: E168: 20251303648
Diametro (mm): 170
Volume effettivo del gas (i): 3,7
Materiale elastomero: Nitrile standard (da -20°C a 100°C) - Vescica e anelli Mix 25
Portata (ipm): 450
Connessione porta fluido (pollici): G1 1/4" (portata massima 450 L/min)
Tipo di valvola gas (pollici): 7/8" 14 UNF integrata (modello C)
Altezza (mm): 434
Include staffa: Sì
Include morsetto: Sì
Include flangia: No
Include occhiello di sollevamento: No
Include telaio di montaggio: Sì
Include kit di riparazione: No
Temperatura massima di esercizio (c): +80
Pressione massima di esercizio (bar): 350 bar (PED)
Temperatura minima di esercizio (c): -20
Telaio di montaggio: EF3: 20217700125
Volume nominale (i): 4 litri
Numero di parte: 10845401125
Precarica: Nessun precarico
Psi: standard
Serie: Vescica ad alta pressione
Peso (kg): 15

Informazioni tecniche


Attributi
Capacità del serbatoio3,7 l
Pressione massima di esercizio350 bar
Materiale del corpoacciaio
Temperatura massima80 °C
1595,39 IVA esclusa
/ Unità
1946,38 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione