Riferimenti
Klüber Lubrication:PETAMO GHY 133 N 1Kg
Rubix:160000000021347
Produttore:0940610037
Documenti
Dettagli del prodotto : 0940610037-GRASSO PETAMO GHY 133 N 1KG
GRASSO
Punti di forza
• Reduced maintenance due to lifetime lubrication
• Wide service temperature range allows a variety of applications
• Reliable operation and long service life due to excellent protection against wear and corrosion, especially in water pump bearings and clutch release bearings
• Wide service temperature range allows a variety of applications
• Reliable operation and long service life due to excellent protection against wear and corrosion, especially in water pump bearings and clutch release bearings
Informazioni tecniche
Attributi
| Peso | 1000 g |
|---|---|
| Quantità del pacco | scatola |
| Temperatura minima | -40 °C |
| Temperatura massima | 160 °C |
Mostra UNSPSC / ECL@SS
€ 160,33 IVA esclusa
/ Unità
€ 195,60 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
