Riferimenti
Camozzi:61M2P040A0450
Rubix:170000000448954
Produttore:10-4575-4502
Dettagli del prodotto : 10-4575-4502 61M2P040A0450
The design of the 61 series cylinders is safe and facilitates sanitary processing and washing, which is of great importance for the food industry. The location of the piston is determined by the magnetic location sensors, which are installed directly in the cylinder body grooves. The cylinders of this series are equipped with damping devices at the end of the move with braking intensity adjustment. In addition, the piston has plastic washers to provide a silent stop in extreme positions.
Punti di forza
•Adjustable damping
Low Friction
Reducing the effect intermittent motion
Low Temperature
Abrasive Resistant
High stability stem to dirt
Low Friction
Reducing the effect intermittent motion
Low Temperature
Abrasive Resistant
High stability stem to dirt
Applicazioni
Facilitates sanitary processing and washing;Food industry;Industrial
Informazioni tecniche
Attributi
| Corsa del cilindro | 450 mm |
|---|
Mostra UNSPSC / ECL@SS
€ 96,40 IVA esclusa
/ Unità
€ 117,61 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione

