9239-02130 POLYCHAIN CARBON VOLT 1040 8MGTC 36

Poly Chain® Carbon Volt™

Vedi informazioni tecniche

Riferimenti

Gates:PCV 8MGT 1040 36
Rubix:160000000471062
Produttore:923902130
EAN:5414465491702
9239-02130 POLYCHAIN CARBON VOLT 1040 8MGTC 36

Riepilogo info tecniche

Profilo8mgt
Lunghezza primitiva1040 mm
Larghezza cinghia36 mm
Vedi tutti gli attributi tecnici

Dettagli del prodotto : 9239-02130 POLYCHAIN CARBON VOLT 1040 8MGTC 36


The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain® Carbon™ Volt® belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates® Poly Chain® GT® sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.

Informazioni tecniche


Attributi
Peso0,174 g
Profilo8mgt
Lunghezza primitiva1040 mm
Larghezza cinghia36 mm
Materialepoliuretano
Passo di dentatura8 mm
Numero di denti130
Paese d'origineUS
Codice doganale40103900
337,39 IVA esclusa
/ Unità
411,62 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione