00872222-PROCESS PUMP EXTERNAL AIR OPERATED PB1313A-F01
Pompe di processo
Vedi informazioni tecnicheVedi documentiRiferimenti
SMC:PB1313A-F01
Rubix:160000001671536
Produttore:00872222
EAN:3618036273656

Riepilogo info tecniche
| Pressione nominale | 4 bar |
|---|---|
| Tipologia | process pump external air operated |
Documenti
Dettagli del prodotto : 00872222-PROCESS PUMP EXTERNAL AIR OPERATED PB1313A-F01
The PB series is a compact, single acting diaphragm pump which is suitable for transfer and recovery of a wide variety of fluids. The PB series is available with a built-in solenoid valve or in an air operated style. Space is saved due to the centralization of piping and wiring areas on the top and bottom surfaces.
PB1313A, Pompa di processo, Parti del corpo a contatto con fluidi: PFA e PTFE
Punti di forza
Low particle generation due to the diaphragm structure
Flammable fluids can be used
Self-priming makes priming unnecessary. Sucks the liquid even if the pump is dry
Assembled in a clean room. Double packaged (PB1313A)
Easy to adjust the flow rate by the frequency of ON/OFF of the solenoid valve.
Flammable fluids can be used
Self-priming makes priming unnecessary. Sucks the liquid even if the pump is dry
Assembled in a clean room. Double packaged (PB1313A)
Easy to adjust the flow rate by the frequency of ON/OFF of the solenoid valve.
Informazioni tecniche
Attributi
| Peso | 300 g |
|---|---|
| Pressione nominale | 4 bar |
| Tipologia | process pump external air operated |
| Temperatura minima | 0 °C |
| Temperatura massima | 50 °C |
| Materiale | corpo: new pfa; membrana: ptfe; valvola di ritegno: ptfe; guarnizioni a contatto col liquido: ptfe |
| Peso | 0,3 kg |
| Velocità massima | 300 rpm |
| Serie | pb1313a |
| Paese d'origine | JP |
Mostra UNSPSC / ECL@SS
€ 569,35 IVA esclusa
/ Unità
€ 694,61 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione