Riferimenti
Gates:TP GT2 5740 14MGT 115
Rubix:160000000464631
Produttore:92320198
EAN:5414465087264


Riepilogo info tecniche
| Profilo | 14mgt2 |
|---|---|
| Lunghezza primitiva | 5740 mm |
| Larghezza cinghia | 115 mm |
Dettagli del prodotto : 9232-00198 TWIN POWER 5740 14MGT2 115 TP
CINGHIA DD
Punti di forza
• High power transmission.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
Informazioni tecniche
Attributi
| Profilo | 14mgt2 |
|---|---|
| Lunghezza primitiva | 5740 mm |
| Larghezza cinghia | 115 mm |
| Materiale | cloroprene |
| Passo di dentatura | 14 mm |
| Numero di denti | 410 |
| Codice doganale | 40103900 |
Mostra UNSPSC / ECL@SS
€ 7094,89 IVA esclusa
/ Unità
€ 8655,76 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione