COMPENSATORE DI LIVELLO M5 3350068

RICAMBI

Vedi informazioni tecnicheVedi documenti

Riferimenti

Piab:3350068
Rubix:170000000514598
Produttore:3350068
COMPENSATORE DI LIVELLO M5 3350068

Riepilogo info tecniche

Tipologiacompensatori di livello

Documenti

Dettagli del prodotto : COMPENSATORE DI LIVELLO M5 3350068


Adjust differences in levels, for example on lifting devices with several suction cups. There is then less demand for exact positioning of vacuum handling device. Level compensators will also provides a certain degree of shock and vibration absorption.
COMPENSATORE DI LIVELLO M5

Punti di forza

•Adjust differences in levels, for example on lifting devices with several suction cups on a frame
A level compensator is often advantageous since it places less demand on exact vertical positioning, for example on a handling robot
The level compensator provides a certain degree of shock absorption
Level Compensator G1/2" with stiffer spring is identical to standard level compensator G1/2" except for thicker spring material. Suits e.g. robot vision systems in applications such as auto-racking

Informazioni tecniche


Attributi
Tipologiacompensatori di livello
€ 29,27 IVA esclusa
/ Unità
€ 35,71 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione