RULLINO 3,5X29,8 G2

Rullino

Vedi informazioni tecniche
Riferimenti
Tridella:3,5X29,8 G2
Rubix:160000000388483
Riepilogo info tecniche
Diametro esterno3 mm
Lunghezza29,8 mm
Vedi tutti gli attributi tecnici

Dettagli del prodotto : RULLINO 3,5X29,8 G2


Rullino
Rullino 3,5X29,8 G2

Punti di forza

•very high resistance to adhesive wear, thanks also to lubrication
Resistance to abrasive wear, given by the low non-metallic inclusions and by the uniformity in the distribution of hard carbides, which grind any inclusions
Resistance to fatigue thanks to the homogeneity of the structure: steel can be hardened to the core thanks to the presence of chromium.

Informazioni tecniche


Attributi
Diametro esterno3 mm
Lunghezza29,8 mm
Larghezza3 mm
Mostra UNSPSC / ECL@SS
  • Disponibile: spedito entro 24 ore