Riferimenti
Freudenberg Sealing Technologies:72370
Rubix:999230704003407
Produttore:72370
Documenti
Dettagli del prodotto : 72370-BADERNE RUNDSCHNUR02,00 72NBR872
Whether tunnel boring machine, ship's engine or loading hatch. Special profiles, cords or hoses are used whenever there are large sealing points that cannot be sealed with molded seals or O-rings, or can only be sealed at great expense. Over 3500 different profile nozzles and numerous materials are available for this purpose. In addition, the development and production of customer-specific designs is possible, whereby the tool costs are very low compared to molded parts.
Cordone rotondo NBR 872
Informazioni tecniche
Attributi
| Diametro della sezione | 2 mm |
|---|---|
| Durezza Shore A | 72 Shore |
| Materiale | nbr |
Mostra UNSPSC / ECL@SS
€ 26,87 IVA esclusa
/ Metro
€ 32,79 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione