00284270-ELETTROVALVOLA A 5 VIE VFS1120-1D-01-F-Q

Solenoid Valve

Vedi informazioni tecnicheVedi documenti

Riferimenti

SMC:VFS1120-1D-01-F-Q
Rubix:999220314007860
Produttore:VFS1120-1D-01-F-Q
00284270-ELETTROVALVOLA A 5 VIE VFS1120-1D-01-F-Q

Documenti

Dettagli del prodotto : 00284270-ELETTROVALVOLA A 5 VIE VFS1120-1D-01-F-Q


Series VFS consists of 5 port pilot solenoid valves with metal seals and base mounted or body ported type manifolds. Base mounted manifolds are available in plug-in and non plug-in styles. Body ported manifolds are available with bar or separate type manifold bases. Port sizes range from 1/8 to 3/4 with Rc(PT), NPTF and G(PF) thread types available. Various options also available.

Punti di forza

•Manual override: non locking push style

Informazioni tecniche


Attributi
Codice doganale84812090
  • Accedi/registrati per visualizzare i tempi di spedizione