9239-04071 POLYCHAIN CARBON VOLT 994 14MGTC 20

Synchronous Belt

Vedi informazioni tecnicheVedi documenti

Riferimenti

Gates:PCV 14MGT 994 20
Rubix:160000000471116
Produttore:923904071
EAN:5414465492389
9239-04071 POLYCHAIN CARBON VOLT 994 14MGTC 20

Riepilogo info tecniche

Profilo14mgt
Lunghezza primitiva994 mm
Larghezza cinghia20 mm
Vedi tutti gli attributi tecnici

Documenti

Dettagli del prodotto : 9239-04071 POLYCHAIN CARBON VOLT 994 14MGTC 20


Antistatic power transmission belts are a must in ATEX environments. To ensure the highest safety standards, their capacity to safely dissipate static electricity should meet the required levels over the lifetime of the belt - and not only when new. The Poly Chain® Carbon™ VOLT™ belt is the only belt in the market that meets the ISO 9563 standard over the complete lifespan of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application – making it your safest and strongest option for applications in ATEX environments.

Punti di forza

•Maintains static conductivity over belt lifetime
400% greater capacity than HTD belts
5% energy savings over V-belts
99% efficiency for life of the drive
Reduced maintenance and downtime
Reduce weight and overhung loads
Inert to most acids, chemicals and water
On demand available in PowerPainT™ construction, to eliminate paint contamination risk

Applicazioni

Oil, Gas and Chemical Refining;Grain Processing;Electronically Sensitive Environments

Informazioni tecniche


Attributi
Peso0,158 g
Profilo14mgt
Lunghezza primitiva994 mm
Larghezza cinghia20 mm
Materialepoliuretano
Passo di dentatura14 mm
Numero di denti71
Paese d'origineUS
Codice doganale40103900
334,73 IVA esclusa
/ Unità
408,37 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione