Riferimenti
SKF:TXL 516
Rubix:999250513001796
Produttore:TXL 516
EAN:7316580247487
Dettagli del prodotto : ACCESSORI TXL 516
The lip seal with internal slot is designed to provide high-performance sealing in the most demanding environments. Supplied in packs of two pre-cut seals, it allows controlled grease purge during re-lubrication while maintaining an effective barrier against contaminants. Manufactured from a patented high-performance material, this seal ensures robustness and durability.
This version is the new generation of SKF TSN seals and replaces them.
Punti di forza
- Enhanced sealing against dust, liquids and other contaminants
- Facilitates partial grease purge during re-lubrication
- Low friction for improved energy efficiency
- Proven long service life in tests under extreme conditions
- Available on request in other materials via the SKF SEAL JET system
Applicazioni
This type of seal is particularly suitable for applications exposed to highly contaminated conditions, notably in:
- Heavy industrial environments
- Agricultural or construction equipment
- Mechanical systems requiring a triple protective barrier around bearings
Informazioni tecniche
Attributi
| Diametro interno | 70 mm |
|---|---|
| Diametro esterno | 101 mm |
| Larghezza | 13 mm |
| Serie | txl |
Mostra UNSPSC / ECL@SS
€ 18,76 IVA esclusa
/ Unità
€ 22,89 IVA inclusa
- Disponibile: spedito entro 24 ore