Riferimenti
U-Power:RL20476 41
Rubix:999210126015240
Produttore:0RL20476 41
EAN:8033546427323



Riepilogo info tecniche
| EU Numero di scarpe | 41 |
|---|---|
| Colore | grigio |
| Materiale principale | alluminio |
Documenti
Dettagli del prodotto : ULTRA ESD S1P SRC RL20476 # 41
RedLion Safety Shoes, with aluminium AirToe® and Save&Flex PLUS anti-perforation system, designed to guarantee a prolonged well-being of the foot. Low and super light, with upper in Ultra breathable mesh with soft suede inserts . These work shoes are able to guarantee comfort and lightness thanks to the sole with the innovative Infinergy® system and to the expanded PU midsole. The multi-functional heel and the compact PU tread provide grip, security and stability of posture. This shoe complies with S1P SRC ESD safety standards and is suitable for use in dry environments, transport and logistics, craft workshops and the tertiary sector and services
Informazioni tecniche
Attributi
| EU Numero di scarpe | 41 |
|---|---|
| Colore | grigio |
| Materiale principale | alluminio |
| ESD | sì |
| Tipo di chiusura | allacciare |
Mostra UNSPSC / ECL@SS
€ 74,84 IVA esclusa
/ Paia
€ 91,31 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione