Riferimenti
SMC:ZK2G12K5RWA-06
Rubix:999221025053942
Produttore:02094944
Documenti
Dettagli del prodotto : 02094944-ARTICOLO ZK2G12K5RWA-06
Advanced vacuum unit (ejector/pump/manifold systems) with low noise and high efficiency options.
Energy saving digital vacuum switch: Intermittent energizing (supply/exhaust) only when vacuum decreases.
More efficient 2-stage ejector: Air consumption 30% reduced.
Dual 2 port valve (release valve/supply valve): Can hold vacuum even when the power goes out or is turned off. Prevents the sudden dropping of workpieces.
All-in-one design with integrated components to make it compact and lightweight.
Retrofitting of vacuum sensor and manifold rail mounting bracket allowed.
Punti di forza
Dual 2 port valve (Release valve/Supply valve).
Efficient 2-stage ejector.
Pressure sensor / switch variations with energy-saving function available.
Informazioni tecniche
Attributi
Mostra UNSPSC / ECL@SS
€ 356,57 IVA esclusa
/ Unità
€ 435,02 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione