ATTACCO 40 04AJ, G3/8 0112662

Fitting G3/8" male

Vedi informazioni tecniche
Riferimenti
Piab:0112662
Rubix:170000000512961
Produttore:0112662
ATTACCO 40 04AJ, G3/8 0112662

Dettagli del prodotto : ATTACCO 40 04AJ, G3/8 0112662


This suction cup is specially designed for handling plastic bags. The suction cup's single fitting provides the high initial flow required for a good grip. The dual-durometer suction cup offers improved sealing capability and more stable, safer handling.

Punti di forza

The generous connection allows very high flow rates to be discharged to compensate for leaks associated with bag handling.
The bi-durometer design combines strength, stability, suppleness and flexibility.
DURAFLEX combines the suppleness of rubber with the abrasion resistance of polyurethane.
The DURAFLEX material leaves no marks.

Applicazioni

Recommended for level compensation or for irregular surfaces.

Informazioni tecniche


Attributi
Mostra UNSPSC / ECL@SS
9,21 IVA esclusa
/ Unità
11,24 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione