02090532-ARTICOLO ZK2A12K5RWA-08

Vacuum Generator

Vedi informazioni tecnicheVedi documenti

Riferimenti

SMC:ZK2A12K5RWA-08
Rubix:999221025053900
Produttore:ZK2A12K5RWA-08
02090532-ARTICOLO ZK2A12K5RWA-08

Documenti

Dettagli del prodotto : 02090532-ARTICOLO ZK2A12K5RWA-08


Advanced vacuum unit (ejector/pump/manifold systems) with low noise and high efficiency options. Energy saving digital vacuum switch: Intermittent energizing (supply/exhaust) only when vacuum decreases. More efficient 2-stage ejector: Air consumption 30% reduced. Dual 2 port valve (release valve/supply valve): Can hold vacuum even when the power goes out or is turned off. Prevents the sudden dropping of workpieces. All-in-one design with integrated components to make it compact and lightweight. Retrofitting of vacuum sensor and manifold rail mounting bracket allowed.

Punti di forza

Dual 2 port valve (Release valve/Supply valve). Efficient 2-stage ejector. Pressure sensor / switch variations with energy-saving function available.

Informazioni tecniche


Attributi
349,61 IVA esclusa
/ Unità
426,52 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione