8AF040009-MOTORE BX 80B 4 KW 0,75 4P B5 IEC80B 3PH 230/400V 50HZ IP55 CLF IE3 BX
3-Phase Motor
Vedi informazioni tecnicheRiferimenti
Bonfiglioli:8AF040009
Rubix:160000001725304

Dettagli del prodotto : 8AF040009-MOTORE BX 80B 4 KW 0,75 4P B5 IEC80B 3PH 230/400V 50HZ IP55 CLF IE3 BX
BX Series asynchronous motors with aluminium frames are the right solution for a wide range of general purpose industrial applications. Both the IEC and Compact motor are available in IE3 efficiency classes according to the international standard IEC 60034-30. Furthermore, Bonfiglioli's e-motors can be equipped with several options: protection class up to IP 56, tropicalized, corrosion-resistant paint, and anti-condensation heaters. Moreover, the BN/M and BX/MX motor Series are also able available in the Brake Motor version with a selection of AC or DC brakes. To maximize our e-motor flexibility, all of them can be controlled with inverters.
Applicazioni
General Purpose Industrial
Informazioni tecniche
Attributi
| Tensione | 400 V |
|---|---|
| Velocità | 1425 rpm |
| Classe di efficienza energetica | ie3 |
| Grado di protezione (IP) | ip55 |
| Esecuzione | bx |
Mostra UNSPSC / ECL@SS
€ 184,15 IVA esclusa
/ Unità
€ 224,66 IVA inclusa
- Disponibile: spedito entro 24 ore
