Riferimenti
SKF:30 VA V
Rubix:999190200032185
Produttore:380090
EAN:7316574293698


Riepilogo info tecniche
| Diametro mini | 27 mm |
|---|---|
| Diametro massimo | 35 mm |
| Materiale | fkm/fpm |
Documenti
Dettagli del prodotto : ANELLI V-RING 30 VA V
V-ring seals (V-rings) are all-rubber, axial shaft seals. They offer an easy-to-install solution for rotating shaft applications, including use as a secondary seal in highly contaminated environments. The VA design includes a standard cross section with a straight back side face. Being the most common type of V-rings, VA seals are typically used to protect bearing arrangements in gearboxes, electric motors and drives.
Anello a V SKF
Punti di forza
•Easy to install
Cost-effective
Reliable contamination exclusion
If not in stock alternatives can be produced by SKF SEAL JET systems
Cost-effective
Reliable contamination exclusion
If not in stock alternatives can be produced by SKF SEAL JET systems
Applicazioni
Easy-to-Install Solution For Rotating Shaft
Informazioni tecniche
Attributi
| Peso | 17,6 g |
|---|---|
| Diametro mini | 27 mm |
| Diametro massimo | 35 mm |
| Materiale | fkm/fpm |
| Tipologia | anello a v (v-ring) |
| Esecuzione | va |
| Codice doganale | 40169300 |
Mostra UNSPSC / ECL@SS
€ 8,41 IVA esclusa
/ Unità
€ 10,26 IVA inclusa
- Disponibile: spedito entro 24 ore