APPLICATORI COLLA HOT MELT TC/TC-Q, 220 V, GEN II, SPINA EUROPEA 7100255953

Applicatori

Vedi informazioni tecnicheVedi documenti

Riferimenti

3M:HMAPP
Rubix:999250612002871
Produttore:7100255953
EAN:04054596918573
APPLICATORI COLLA HOT MELT TC/TC-Q, 220 V, GEN II, SPINA EUROPEA 7100255953

Riepilogo info tecniche

Potenza assorbita250 W
Vedi tutti gli attributi tecnici

Documenti

Dettagli del prodotto : APPLICATORI COLLA HOT MELT TC/TC-Q, 220 V, GEN II, SPINA EUROPEA 7100255953


The comfortable, efficient design of our new 3M™ Hot Melt Applicator TC/TC-Q combines our previous TC and Quadrack models while still offering regular and low-temperature versions to ensure you can utilize our various adhesives. This new applicator delivers high quality and cost efficiency with a new and improved lightweight, economic design. Improved features include a new soft-feel handle for more comfortable use. The updated design also incorporates a new heater housing that heats the glue more evenly before feeding it straight through the gun, resulting in a smoother application.
Applicatore colla hot-melt 3M TC/TC-Q Gen II per stick 5/8" (15,87 mm), 220 V, spina europea, con temperatura di esercizio 193 °C (regular).

Punti di forza

•Heats in just 6 minutes from room temperature
Adjustable trigger for different outputs per trigger pull, or to suit different hand sizes
Narrow profile for better nozzle visibility to help with accuracy
Sturdy base keeps the tool upright when not in use so glue doesn’t melt back
Wing tips can be added for side storage without adhesive dripping
Nozzle easily wipes clean; base is also a nozzle adjustment tool
PTC self-regulating heater allows models that operate on voltages from 110 to 230 Vac
No Quadrack converter needed, easily interchange a Q or TC style hot melt adhesive stick

Applicazioni

Woodworking;Product assembly;Carton closing and Packing

Informazioni tecniche


Attributi
Potenza assorbita250 W
Temperatura di esercizio minima193 °C
Tipologiaapplicatore per colla hot-melt (termofusibile) 3m™ tc/tc-q, gen ii, 220 v (spina europea)
Tensione220 V
Modellotc/tc-q, gen ii
Compatibilità con diametro stick di colla15,875
Tipo di ugellotappo di sicurezza ugello (nozzle safety cap)
Senza filino
€ 134,27 IVA esclusa
/ Unità
€ 163,81 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione