APPLICATORI COLLA HOT MELT TC/TC-Q LT, 220V, GEN II, SPINA EUROPEA 7100255832
Applicatori
Vedi informazioni tecnicheRiferimenti
3M:APPL TC/TCQ LT
Rubix:999250612002872
Produttore:7100255832
EAN:04054596918504



Riepilogo info tecniche
| Capacità | 8,84 ml |
|---|---|
| Tipologia | applicatore per colla hot-melt 3m tc/tc-q lt, 220 v, gen ii, spina europea |
Dettagli del prodotto : APPLICATORI COLLA HOT MELT TC/TC-Q LT, 220V, GEN II, SPINA EUROPEA 7100255832
3M™ Hot Melt Applicators are designed to help improve productivity, lower costs and minimize waste in industrial applications. From high volume to detail work, 3M™ Hot Melt Applicators ensure optimum performance through melt-on-demand or progressive feed technology to meet your production deadlines.
Applicatore hot-melt 3M TC/TC-Q LT con controllo temperatura variabile. Per colle low-melt: 220V Gen II con spina europea e riduzione sprechi.
Punti di forza
•Lightweight designs offer easy handling
Uniquely designed for 3M™ Hot Melt adhesives sticks
Meet the needs of low and high volume dispensing
Can be customized with accessories to meet application specifications
Balanced designs for easy, controlled application
Designed for comfort and ergonomics in mind
Uniquely designed for 3M™ Hot Melt adhesives sticks
Meet the needs of low and high volume dispensing
Can be customized with accessories to meet application specifications
Balanced designs for easy, controlled application
Designed for comfort and ergonomics in mind
Applicazioni
Electronics;Furniture;General Industrial;MRO;Metalworking;Military and Government;Packaging;Signage;Speciality Vehicle;Transportation;Woodworking
Informazioni tecniche
Attributi
| Capacità | 8,84 ml |
|---|---|
| Tipologia | applicatore per colla hot-melt 3m tc/tc-q lt, 220 v, gen ii, spina europea |
| Modello | tc/tc-q lt |
| Tensione | 220 V |
| Peso | 0,476 kg |
Mostra UNSPSC / ECL@SS
€ 163,01 IVA esclusa
/ Unità
€ 198,87 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione