142240-PISTOLE E ACCESSORI STAKU

Pistole

Vedi informazioni tecniche

Riferimenti

Teroson:TEROSON HAND GUN STAKU
Rubix:160000001463625
Produttore:142240
EAN:4002872167658
142240-PISTOLE E ACCESSORI STAKU

Riepilogo info tecniche

Tipologiapistole e accessori staku
Vedi tutti gli attributi tecnici

Dettagli del prodotto : 142240-PISTOLE E ACCESSORI STAKU


TEROSON STAKU HAND GUN is a dispenser with a piston rod. It is a durable piece of equipment that is easy to handle, maintain and clean. The hand gun is suitable for aluminium and plastic cartridges. It dispenses standard material from cartridges with standard beads.

Punti di forza


Durable equipment
Dispenses standard material from cartridges for standard beads
Easy to handle
Easy to maintain and clean
No run-on
For aluminium and plastic cartridges
Extrusion by piston rod

Applicazioni

Equipment – Dispensing tool, hand gun, easy to use, easy to maintain and clean, suitable for aluminium and plastic cartridges.

Informazioni tecniche


Attributi
Tipologiapistole e accessori staku
Modellostaku
Codice doganale84242000
121,96 IVA esclusa
/ Unità
148,79 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione