Riferimenti
SMC:VVQ1000-51A-L1C6
Rubix:999221111031565
Produttore:00700654

Documenti
Dettagli del prodotto : 00700654-ASSIEM,E RACCORDO VVQ1000-51A-L1C6
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labour.
Raccordo one-touch angolare SMC VVQ1000-51A-L1C6 per tubo ø6, per regolatori del vuoto IRV10/20. Consente collegamenti rapidi e sostituzione del fitting.
Punti di forza
•Fluid: air/inert gas
Operating pressure range: 0. 1MPa - 0. 7MPa
(high pressure style 0. 8MPa)
Effective area mm 2 (Cv): metal seal 3. 6 (0. 2);
Rubber seal 5. 4 (0. 3)
Coil rated voltage: 12, 24VDC;
100, 110, 200, 220VAC
Response time (ms) standard 1W, H 1. 5W:
2 position metal seal 12 or less;
2 position rubber seal 15 or less
3 position metal seal 20 or less;
3 position rubber seal 25 or less
Ambient fluid temperature: -10 to 50C
Operating pressure range: 0. 1MPa - 0. 7MPa
(high pressure style 0. 8MPa)
Effective area mm 2 (Cv): metal seal 3. 6 (0. 2);
Rubber seal 5. 4 (0. 3)
Coil rated voltage: 12, 24VDC;
100, 110, 200, 220VAC
Response time (ms) standard 1W, H 1. 5W:
2 position metal seal 12 or less;
2 position rubber seal 15 or less
3 position metal seal 20 or less;
3 position rubber seal 25 or less
Ambient fluid temperature: -10 to 50C
Informazioni tecniche
Attributi
| Connessione 1 | angolare (elbow) |
|---|---|
| Connessione 2 | 6 |
| Temperatura massima | 60 °C |
| Tipologia | raccordo rapido one-touch (innesto rapido) |
| Diametro tubo | 6 mm |
Mostra UNSPSC / ECL@SS
€ 9,25 IVA esclusa
/ Unità
€ 11,28 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione