Riferimenti
Piab:0106968
Rubix:170000000512630
Produttore:0106968
Dettagli del prodotto : CARTUCCIA COAX MICRO BI 03-2 CON HOLDER 0106968
COAX® is an advanced solution for creating vacuum with compressed air. Based on Piab's multistage technology, COAX® cartridges are smaller, more efficient and more reliable than conventional ejectors, that allows for the design of a flexible, modular and efficient vacuum system. The two-stage COAX® cartridge MICRO is probably the world's smallest multistage vacuum ejector. Its low weight makes it suitable to integrate close to the suction point in high speed pick-and-place applications of small objects. The two-stage COAX® cartridge MINI has small mounting dimensions and the three-stage COAX® cartridge MINI has high initial vacuum flow. The two-stage COAX® cartridge MIDI has small mounting dimensions and the three-stage COAX® cartridge MIDI has high initial vacuum flow. The MIDI cartridges are efficient generators of blow-air and are also suitable for fast evacuation of large volumes.
CARTUCCIA Tipologia:COAX MICRO Stadi:2
Punti di forza
•Two-stage COAX® cartridge - MICRO - probably the world's smallest multistage vacuum ejector
Vacuum level to 83 -kPa at extremely low feed pressure
High operational reliability in case of fluctuating or low compressed-air pressure
The low weight makes it suitable to integrate close to the suction point in high speed pick-and-place applications of small objects
Suitable for handling sealed objects
Vacuum level to 83 -kPa at extremely low feed pressure
High operational reliability in case of fluctuating or low compressed-air pressure
The low weight makes it suitable to integrate close to the suction point in high speed pick-and-place applications of small objects
Suitable for handling sealed objects
Informazioni tecniche
Attributi
| Tipologia | coax micro |
|---|
Mostra UNSPSC / ECL@SS
€ 37,17 IVA esclusa
/ Unità
€ 45,35 IVA inclusa
- Disponibile: spedito entro 24 ore