9275-09208 POLYCHAIN GT2 1890 14MGT 125
Cinghia dentata Poly Chain GT2
Vedi informazioni tecnicheVedi documentiRiferimenti
Gates:PC2 14MGT 1890 125
Rubix:160000000469285
Produttore:927509208
EAN:5412571232493


Riepilogo info tecniche
| Profilo | 14mgt |
|---|---|
| Lunghezza primitiva | 1890 mm |
| Larghezza cinghia | 125 mm |
Documenti
Dettagli del prodotto : 9275-09208 POLYCHAIN GT2 1890 14MGT 125
POLYCHAIN
Punti di forza
• Significantly higher power transfer: up to 30% more than previous generations.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.
Applicazioni
Industrial Application
Informazioni tecniche
Attributi
| Profilo | 14mgt |
|---|---|
| Lunghezza primitiva | 1890 mm |
| Larghezza cinghia | 125 mm |
| Materiale | poliuretano |
| Passo di dentatura | 14 mm |
| Numero di denti | 135 |
| Codice doganale | 40103900 |
Mostra UNSPSC / ECL@SS
€ 3477,96 IVA esclusa
/ Unità
€ 4243,11 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione