Riferimenti
Tegera:8835-10
Rubix:999231207001858
Produttore:8835-10
EAN:7340118422855


Riepilogo info tecniche
| Grandezza | 10 |
|---|---|
| Rivestimento dei guanti | nitrile |
| Livello di resistenza all'abrasione | 4 |
Dettagli del prodotto : GUANTO SINTETICO 8835 8835 # 10
Very soft and comfortable winter glove for cold and dry places, with touch screen function so you can use your smartphone with the gloves on. Acrylic winter lined. Suitable for allround work in versatile cold environments. Nitrile foam palm dipped. More effective energy usage in combination with use of solar energy in the production has reduced the CO2 emission by 60g/2.1 oz/pair. More effective laundry process has reduced the water usage by 70% (6 liter/1.6 gal per pair).
Punti di forza
Withstands contact heat up to 100°C, For touchscreen
Applicazioni
Airport work, Building and construction, Construction, Installation work, Machine driving, Machine operating, Repair work, Transport work, Warehouse work
Informazioni tecniche
Attributi
| Grandezza | 10 |
|---|---|
| Rivestimento dei guanti | nitrile |
| Livello di resistenza all'abrasione | 4 |
| Materiale principale | poliestere |
| Ambiente di utilizzo | umido |
| Colore | nero |
Mostra UNSPSC / ECL@SS
€ 8,21 IVA esclusa
/ Paia
€ 10,01 IVA inclusa
- Disponibile: spedito entro 24 ore