TWIN-CAL IP67 PROFONDITA' STD 300 MM 00530443
Digital Caliper
Vedi informazioni tecnicheVedi documentiRiferimenti
Tesa Technology:00530443
Rubix:160000000003235
EAN:7630041106503

Riepilogo info tecniche
| Campo di misura, minimo | 0 mm |
|---|---|
| Campo di misura, massimo | 300 mm |
Documenti
Dettagli del prodotto : TWIN-CAL IP67 PROFONDITA' STD 300 MM 00530443
Calipers are the most popular measuring instruments used worldwide. Owing to their simple construction, ease of handling and secure operation, they are highly appreciated by all kinds of users. With its wide variety of models, TESA offers everyone the opportunity to find the right instrument to meet all their metrological needs. Dial, digital or vernier? With or without data transmission capabilities? For which application types? These are typical requests that the full range of TESA calipers satisfies by offering products that meet the daily needs of most users
Informazioni tecniche
Attributi
| Campo di misura, minimo | 0 mm |
|---|---|
| Campo di misura, massimo | 300 mm |
| Risoluzione | 0,01 mm |
| Lunghezza dei becchi | 150 mm |
Mostra UNSPSC / ECL@SS
€ 617,00 IVA esclusa
/ Unità
€ 752,74 IVA inclusa
Accedi/registrati per visualizzare i tempi di spedizione