Riferimenti
SMC:AS3201F-U02-08
Rubix:999220519012697
Produttore:00007519
EAN:3618030601318
Dettagli del prodotto : 00007519-SPEED CONTROLLER AS3201F-U02-08
Suitable for applications where copper free specifications are required, the "-FG" series can also be used in areas where wash down could degrade standard flow controls, such as food and packaging. This series is designed to offer the maximum control by increasing the number of turns of the needle to 10. The body and adjustment are made of high impact white resin for a clean look. This series also incorporates SMC's one-touch fitting available for tubing sizes from 4mm to 12mm OD.
Punti di forza
Stainless Steel 303
Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
Operating Pressure Range: 0.1 to 1 MPa.
Informazioni tecniche
Attributi
Mostra UNSPSC / ECL@SS
€ 20,21 IVA esclusa
/ Unità
€ 24,66 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione