Riferimenti
SMC:AW20-F01CE-B
Rubix:999221025051302
Produttore:AW20-F01CE-B
EAN:3618035522342

Riepilogo info tecniche
| Materiale | serbatoio in policarbonato |
|---|---|
| Connessione 1 | 1/8 |
| Finezza di filtro | 5 µm |
Documenti
Dettagli del prodotto : 01244326-ARTICOLO AW20-F01CE-B
This filter/regulator combination minimizes space and connections by integrating two units in one. Standard features include a purge regulator that can be locked quickly by lowering the adjustment lever. It offers a wide range of options, including pressure gauges, automatic purge, metal bowl, different pressure settings, etc. The AW-B belongs to the family of modular air handling units and can be combined with products of similar size. This series is available in 3 body sizes and with connections ranging from 1/8 to 3/4 inch (NPT) and mm Rc (PT). Units with integrated filter and regulator save space and require fewer connections. The purge valve function incorporates a mechanism for fast, safe evacuation of outlet-side air pressure.
AW20(*)-B to AW60(*)-B, Filtro regolatore e Filtro regolatore con valvola di by-pass
Informazioni tecniche
Attributi
| Peso | 218 g |
|---|---|
| Materiale | serbatoio in policarbonato |
| Connessione 1 | 1/8 |
| Finezza di filtro | 5 µm |
| Grandezza corpo | 20 mm |
| Pressione massima di esercizio | 8,5 bar |
| Paese d'origine | JP |
Mostra UNSPSC / ECL@SS
€ 61,08 IVA esclusa
/ Unità
€ 74,52 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione